Select Country and Language Europe, Middle East & Africa / English
Change Country
OR-PHA66U48 | ORTRONICS

ORTRONICS | OR-PHA66U48 | 48-PORT PANEL 110-MOD 8W8P T568A/B CAT6 XP7 CLARITY6 ANGLED, BLACK 2U

  • Manufacturer # OR-PHA66U48
  • Anixter #327724
Category: CATEGORY 6
Color: BLACK
Number of Ports: 48
Rack Units: 2
Termination: 110-MOD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items