Select Country and Language Europe, Middle East & Africa / English
Change Country
OSR16 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | OSR16 | 16 SPACE ( 28" ) OAK SLOPED STUDIO RACK WITH CASTERS

  • Manufacturer # OSR16
  • Anixter #302597
Height: 28"
Mounting Width: 19"
Rack Units: 16U
Seismic Rating: NO
Type: TWO-POST
Features
  • Gently sloped (5 degree) rack face to facilitate equipment viewing
Specifications
  • Finish Type: Oak Laminate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items