OVRHDRACKBSKTKIT - COMMSCOPE ENTERPRISE | Anixter
OVRHDRACKBSKTKIT | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | OVRHDRACKBSKTKIT | Overhead Rack-To-Wire Basket Installation Kit

  • Manufacturer # OVRHDRACKBSKTKIT | 760165282
  • Anixter #480275
Components: SUPPORT SYSTEMS
Finish: BLACK
Material: STEEL
Type: WIRE BASKET
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items