Select Country and Language Europe, Middle East & Africa / English
Change Country
OWB11Z | DEB

DEB | OWB11Z | BLUE/YELLOW URINAL BLOCK TABLET TUB PACK OF 12 DEB OWB11Z

  • Manufacturer # OWB11Z
  • Anixter #JACHTU000
Capacity / Weight: PACK - 12
Category: CLEANING CHEMICALS
Color: BLUE/YELLOW
Container Type: TUB
Length: NONE
Material: TABLET
Product Type: CHEMICAL - TOILET BLOCK - URINAL
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items