P005-002 - TRIPP LITE - Heavy-Duty C13 to | Anixter
P005-002 | TRIPP LITE

TRIPP LITE | P005-002 | Heavy-Duty C13 to C14 PDU-Style Power Extension Cable - 15A, 100-250V, 14 AWG, 0.61 m, Black

  • Manufacturer # P005-002
  • Anixter #522600
Description

C14-to-C13 Power Cable for Network Devices That Require a Heavy-Gauge Connection

This IEC-320-C14 to IEC-320-C13 cable features 14 AWG wire suitable for high power connections, making it a reliable solution for large server applications that require a higher-rated, heavier-gauge cable. This C14 male to C13 female cord can be used to connect a computer, server, monitor or drive to a UPS system or PDU or replace or upgrade the standard power cord provided by the device?s manufacturer. The 0.61 m leng th helps reduce cable clutter and minimize the risk of tripping.

Features
  • Molded, Heavy-Duty Power Cable, 2 ft.
  • IEC-60320-C13 to IEC-60320-C14
  • 14 AWG x 3C, SJT, 15A, 100-250 Volt
  • RoHS Compliant
  • UL Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items