P005-006-BL - TRIPP LITE - Heavy-Duty Power | Anixter
P005-006-BL | TRIPP LITE

TRIPP LITE | P005-006-BL | Heavy-Duty Power Extension Cord, 15A, 14AWG (IEC-320-C14 to IEC-320-C13 with Blue Plugs), 6-ft.

  • Manufacturer # P005-006-BL
  • Anixter #542594
Features
  • Easily identifiable Blue color coded ends
  • Molded, Heavy-Duty Power Cable, 6 ft.
  • IEC-60320-C13 to IEC-60320-C14
  • 14 AWG x 3C, SJT, 15A, 100-250 Volt
  • RoHS Compliant
  • UL Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items