P1001D-Z-125 - COMMSCOPE SYSTIMAX SOLUTIONS | Anixter
P1001D-Z-125 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | P1001D-Z-125 | LC QUICKCRIMP CONN 50/125 MM CERAMIC TIO 900UM BEHIND WALL 108635087

  • Manufacturer # P1001D-Z-125 | 108635087
  • Anixter #538816
Connector Type: LC
Fiber Type: MULTI MODE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items