Select Country and Language Europe, Middle East & Africa / English
Change Country
P10SHL | SENSORMATIC ELECTRONICS CORP

SENSORMATIC ELECTRONICS CORP | P10SHL | Standard Ioprox Card, Clamshell, Slotted

  • Manufacturer # P10SHL
  • Anixter #644623
Format: 26-BIT
Product Type: MISCELLANEOUS CARD
Read Format: PROXIMITY WIEGAND
Description

ioProx cards feature proven, reliable technology that seamlessly integrates with ioProx readers. Cards are available in a variety of shapes and materials. They offer a flexible design and can be attached to a key ring, badge clip or lanyard. In the cas e of disk shaped P50TAG, it can be attached to any non-metallic surface such as a smart phone. And some cards are suitable for dye sublimation printing.

Features
  • Dual encoded cards: Kantech eXtended Secure Format (XSF), 26-bit Wiegand format (W26)
  • Read range up to 73 cm (29 in) using P600 Long Range reader
  • Long-life passive card for unlimited number of reads
  • 5 models to meet the requirements of any application
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items