Select Country and Language Europe, Middle East & Africa / English
Change Country
P110B100-X | PANDUIT

PANDUIT | P110B100-X | 100 Pair 110 Punchdown Base

  • Manufacturer # P110B100-X
  • Anixter #186441
Category: CATEGORY 5E
Color: WHITE
Number of Pairs: 100
Rack Units: 2
Termination: 110
Features
  • Exclusive deeper channel to facilitate TIA/EIA Category 5e cabling installations
  • Ideal for use in cross-connects and consolidation point applications
  • Available with or without legs for various mounting options
  • Sturdy one-piece design
  • Highly visible color-coded wiring strip
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items