Select Country and Language Europe, Middle East & Africa / English
Change Country
P110B1005R4WJY | PANDUIT

PANDUIT | P110B1005R4WJY | Pan-Punch 110 Punchdown Kit With Bases, 5 Pair Connector Blocks, Jumper Troughs

  • Manufacturer # P110B1005R4WJY
  • Anixter #196379
Category: CATEGORY 5E
Color: BLACK
Family: PAN-PUNCH
Number of Pairs: 200
Rack Units: 4
Termination: 110
Features
  • Exceed TIA/EIA-568-B.2 Category 5e standard
  • Field terminable
  • Ideal for use in cross-connects and consolidation point applications
  • Include required quantity of bases and connecting blocks, label holders and labels
  • Available with 4 or 5-pair connecting blocks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items