Select Country and Language Europe, Middle East & Africa / English
Change Country
P110B100R4WJY | PANDUIT

PANDUIT | P110B100R4WJY | Two 100 Pair 110 Bases Pre-Mounted to 19 Rack Mount Panel with Jumper Trough

  • Manufacturer # P110B100R4WJY
  • Anixter #200465
Category: CATEGORY 5E
Color: IVORY
Family: PAN-PUNCH
Number of Pairs: 200
Rack Units: 4
Termination: 110
Features
  • Exceed TIA/EIA-568-B.2 Category 5e standard
  • Ideal for use in cross-connects and consolidation point applications
  • Mount to standard TIA/EIA 19" racks
  • Exclusive deeper channel to facilitate TIA/EIA Category 5e cabling installations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items