Select Country and Language Europe, Middle East & Africa / English
Change Country
P110BW300-X | PANDUIT

PANDUIT | P110BW300-X | Pan-Punch 300 Pair 110 Punchdown Base With Legs

  • Manufacturer # P110BW300-X
  • Anixter #186437
Category: CATEGORY 5E
Color: IVORY
Family: PAN-PUNCH
Market Name: INTEGRITY
Number of Pairs: 300
Rack Units: 1
Sub Family: 110 BLOCK
Termination: 110
Features
  • Exclusive deeper channel to facilitate TIA/EIA Category 5e cabling installations
  • Ideal for use in cross-connects and consolidation point applications
  • Available with or without legs for various mounting options
  • Sturdy one-piece design
  • Highly visible color-coded wiring strip
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items