Select Country and Language Europe, Middle East & Africa / English
Change Country
P110CB4-XY | PANDUIT

PANDUIT | P110CB4-XY | 4 Pair 110 Connecting Block, 10 Pack

  • Manufacturer # P110CB4-XY
  • Anixter #227397
Category: CATEGORY 5E
Color: IVORY
Family: PAN-PUNCH
Number of Pairs: 4
Termination: 110
Features
  • Exceeds TIA/EIA-568-B.2 Category 5e standard
  • Available in 3, 4, or 5-pair connection blocks
  • Dual IDC terminates UTP cable on 110 base and UTP cable or 110 patch cords for cross-connecting
  • Highly visible color-coded wiring slots ease wiring
  • Can be used with single or multiple punchdown tools
  • Can be utilized with discrete wires or Pan-Punch(TM) Patch Cord Connector
  • Constructed of UL 94V-0 high impact polycarbonate material
  • Patented single piece robust construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items