Select Country and Language Europe, Middle East & Africa / English
Change Country
P110JT-X | PANDUIT

PANDUIT | P110JT-X | Jumper Trough, Pack of 10

  • Manufacturer # P110JT-X
  • Anixter #186444
Cable Management Type: TROUGH
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Available with or without legs for a variety of mounting options
  • Unique finger design maintains cable bend radius
  • Provide optimum cable management when used with GP6(TM) PLUS and Pan-Punch(TM) Bases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items