P110KB1004Y | PANDUIT

PANDUIT | P110KB1004Y | Pan-Punch 100 Pair 110 Punchdown System Kit With 4 Pair Connector Kit, RoHS Compliant

  • Manufacturer # P110KB1004Y
  • Anixter #227401
Category: CATEGORY 5E
Color: IVORY
Family: PAN-PUNCH
Market Name: INTEGRITY
Number of Pairs: 100
Sub Family: 110 BLOCK KIT
Termination: 110
Features
  • Exceed TIA/EIA-568-B.2 Category 5e standard
  • Field terminable
  • Ideal for use in cross-connects and consolidation point applications
  • Provide pre-packaged components necessary for termination
  • Include required quantity of bases and connecting blocks, label holders and labels
  • Available in 100 or 300 pair bases with 3, 4, or 5-pair connecting blocks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items