P110KT3005 - PANDUIT - Discontinued by | Anixter
P110KT3005 | PANDUIT

PANDUIT | P110KT3005 | Discontinued by Manufacturer, Suggested Replacement See Anixter # 255603

  • Manufacturer # P110KT3005
  • Anixter #527825
Category: CATEGORY 5E
Color: IVORY
Number of Pairs: 300
Termination: 110
Wiring: A/B UNIVERSAL
Description

Pan-Punch 300 Pair 110 Punchdown Tower Kit, 5 Pair Connectors

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items