P110KT3005Y | PANDUIT

PANDUIT | P110KT3005Y | Pan-Punch 300 Pair 110 Punchdown Tower Kit, 5 Pair Connectors

  • Manufacturer # P110KT3005Y
  • Anixter #255603
Category: CATEGORY 5E
Color: IVORY
Family: PAN-PUNCH
Number of Pairs: 300
Termination: 110
Wiring: A/B UNIVERSAL
Features
  • Provides a complete cross-connect system
  • Designed for wall mount applications
  • Available in 300 and 900 pair configurations with 3, 4, or 5-pair connecting blocks
  • Supplied jumper troughs provide horizontal cable management
  • Tower provides vertical feeder cable management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items