Select Country and Language Europe, Middle East & Africa / English
Change Country
P110KT9005 | PANDUIT

PANDUIT | P110KT9005 | Convenient packaging includes all of the components required to completely wire a 110 base.

  • Manufacturer # P110KT9005
  • Anixter #527824
Category: CATEGORY 5E
Color: IVORY
Family: 110 BLOCK
Number of Pairs: 900
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items