P110PC1-XY - PANDUIT - 1 Pair 110 Patch | Anixter
P110PC1-XY | PANDUIT

PANDUIT | P110PC1-XY | 1 Pair 110 Patch Connector

  • Manufacturer # P110PC1-XY
  • Anixter #543945
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Description

Terminates 1-pair, 24 AWG solid or stranded cable.

Features
  • Contain two-piece, snap together housing
  • Field terminable
  • Cable clamp on cover provides easier wiring
  • IDCs provide reliable gas-tight connections
  • Strain relief reduces stress on cable
  • Polarized to prevent reverse installation to connector block
  • Clear polycarbonate cover keeps conductors visible after termination
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items