P110PC4IG6M | PANDUIT

PANDUIT | P110PC4IG6M | Patch Cord Assembly, 4 Pair, Category 5e, 110 Connector to Pan-Plug RJ45 Modular Plug, T568A Wiring, International Grey Jacket, 6m

  • Manufacturer # P110PC4IG6M
  • Anixter #OO06M-PA504-09
Category: CATEGORY 5E
Color: GREY
Connector Type: 110 TO 110
Lengths: 6 M : 19.69 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items