P131-06N - TRIPP LITE - HDMI to VGA with | Anixter
P131-06N | TRIPP LITE

TRIPP LITE | P131-06N | HDMI to VGA with Audio Converter Cable Adapter for Ultrabook/Laptop/Desktop PC, 1920 x 1200 (1080p), 15.24 cm

  • Manufacturer # P131-06N
  • Anixter #642501
Description

Tripp Lite's P131-06N HDMI to VGA with Audio Converter Cable Adapter allows you to connect a PC, laptop or ultrabook with a HDMI output, to a VGA display or projector and 3.5 mm. Mini Stereo speakers. Supports video resolutions up to 1920x1200/1080P (W UXGA). Small, compact design, no external power required...completely Plug-and-Play.

Features
  • Send audio/video from a PC, Laptop, Ultrabook or other computer with a HDMI output port to a VGA display and Mini Stereo speakers
  • Supports video resolutions up to 1920x1200 (WUXGA)
  • Plug-and-Play
  • No external power or drivers required
  • Features a Micro B port in the event that additional power is needed
Applications

No external power or drivers required

Specifications
  • Plug-and-Play
Tech. Info & Standards

Compact one piece molded design

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items