P1DF2LRGZGZ015M - ORTRONICS - 2-F JUMPER | Anixter
P1DF2LRGZGZ015M | ORTRONICS

ORTRONICS | P1DF2LRGZGZ015M | 2-F JUMPER 15MT 50/125 LC DUPLEX TO LC DUPLEX OPTIMO 10GIG LOMMF

  • Manufacturer # P1DF2LRGZGZ015M
  • Anixter #518925
Connector Type: LC - LC
Fiber Type: OM3
Length: 15 M : 49.21 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items