P2071A-2-125100 - COMMSCOPE SYSTIMAX | Anixter
P2071A-2-125100 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | P2071A-2-125100 | STII+ CONNECTOR 62.5/125 ANAEROBIC 900UM BUFFER 107226714 PK OF 100

  • Manufacturer # P2071A-2-125100 | 107226714
  • Anixter #513434
Connector Type: ST-COMPATIBLE
Fiber Type: MULTI MODE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items