Select Country and Language Europe, Middle East & Africa / English
Change Country
P2071A-Z-125-100 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | P2071A-Z-125-100 | STII+ connector for 125 multimode fiber Ceramic EZ and Epoxy optical connector 0.9 mm only comcode: 700002363

  • Manufacturer # P2071A-Z-125-100 | 700005549
  • Anixter #323849
Connector Type: ST-COMPATIBLE
Fiber O.D. (microns): 125
Fiber Type: MULTI MODE
Material ID: 700005549
Max. Jacket O.D. (mm): 0.9 mm only
Mode: Multi
Tip Material: Zirconia
Vendor No.: P2071A-Z-125
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items