Select Country and Language Europe, Middle East & Africa / English
Change Country
P2080A-Z-125 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | P2080A-Z-125 | ST CONNECTOR FOR 62.5/125 MULTIMODE FIBER CERAMIC PRE-POLISHED STUB 0.9/3.0 MM JACKET QUICKLIGHT COMCODE: 108310244

  • Manufacturer # P2080A-Z-125 | 108310244
  • Anixter #199722
Connector Type: ST-COMPATIBLE
Fiber Type: MULTI MODE
Size: 62.5/125
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items