P3 | VICON

VICON | P3 | UNIVERSAL 110-220 V AC PS

  • Manufacturer # P3
  • Anixter #366719
Environment Type: INDOOR
Type: POWER SUPPLY
Voltage/Current Type: 110 VAC TO 220 VAC
Description

Universal 110-220 V AC PS

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items