P6-10RHT6-E | PANDUIT

PANDUIT | P6-10RHT6-E | Ring Terminal, high temperature, Non-Insulated, 6 awg, #10 Stud Size, Pack of 20

  • Manufacturer # P6-10RHT6-E
  • Anixter #419347
Beveled Entry: YES
Color Code: GRAY
Degree: STRAIGHT
Gauge: #14 - #10
Holes: 1 HOLE
Inspection Hole: NO
Lug Material: COPPER
Narrow Tongue: NO
RoHS Compliant: YES
Stacking Lug: NO
Type: STANDARD COMPRESSION
Description

High Temperature Ring Terminal, 6 AWG, #10 stud size, non-insulated.

Features
  • Designed for use with stranded copper wire
  • Nickel plated copper for temperatures up to 650F (343C)
  • Internal barrel serrations assure good wire contact and maximum tensile strength
  • Brazed seam protects terminal barrel from splitting during the crimp process
  • Barrel of terminal internally beveled to provide quick and easy wire insertion
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items