P6000A-Z-125 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | P6000A-Z-125 | SC connector for single-mode fiber Ceramic EZ and Epoxy optical connector 1.6/3.0 mm jacket, tunable comcode: 700006984

  • Manufacturer # P6000A-Z-125 | 700006984
  • Anixter #153815
Connector Type: SC
Fiber Size (microns): 125
Fiber Type: SINGLE MODE
Max. Jacket O.D. (mm): 3.0 mm & 1.6 mm
Mode: Single
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items