P982078HB - ORTRONICS - Vertical Wall | Anixter
P982078HB | ORTRONICS

ORTRONICS | P982078HB | Vertical Wall Bracket, Black, One Bracket, OR-P982078HB

  • Manufacturer # P982078HB
  • Anixter #355314
Description

Vertical Wall Bracket, Black, One Bracket

Features
  • Fastens runway to the wall: Provides a secure route for cables to channel vertically.
Specifications
  • Depth Metric: 64 mmColor: BlackWidth Metric: 51 mm
  • Height USA: 1.50 in.Height Metric: 38 mmWidth USA: 2.00 in.
  • Depth USA: 2.53 in.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items