PA1116 | GREENLEE

GREENLEE | PA1116 | DATA SURESTRIP CUTTER & STRIPPER FOR UTP/STP DATA & FLAT SATIN PHONE CABLE

  • Manufacturer # PA1116
  • Anixter #270860
Description

Cuts and strips multiple cable types: 4-, 6- and 8-conductor flat satin cables., 4-, 6- and 8-conductor UTP/STP data cables., 25-pair UTP/STPdata and telephone cables, Multi-conductor round bundled cables with a maximum diameter of .5 in. (12.7 mm) and 14-8 AWG (2.5-75mm2) wire.

Features
  • Nylon reinforced ABS plastic with stainless steel blade
  • Fully adjustable with simple thumb screw
  • Self-regulating to prevent nicking
  • Contoured finger grips for power cutting
  • Lanyard holes for wrist straps or key chains
  • Small and compact, slips right o a pocket
  • Works left or right handed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items