Select Country and Language Europe, Middle East & Africa / English
Change Country
PA1163 | PALADIN TOOLS

PALADIN TOOLS | PA1163 | FiverOptic Fiber Optic Stripper Performs Five Stripping Functions in One Tool

  • Manufacturer # PA1163
  • Anixter #277651
Height / Depth: NONE
Length: NO LENGTH
Product Type: PRECISION MEASURE - LASER LINE
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items