PA1302 | GREENLEE

GREENLEE | PA1302 | 1300-Series Crimper Frame Only without Die Set

  • Manufacturer # PA1302
  • Anixter #277660
Height / Depth: NONE
Length: NO LENGTH
Product Type: SOCKET - SCREWDRIVER BIT
Size / Capacity: 1
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items