PA1305 | GREENLEE

GREENLEE | PA1305 | 1300-SERIES CRIMPER INSULATED TERMINAL FOR INSULATED LARGE PROFESSIONAL TERMINALS & LUGS 22-10 AWG

  • Manufacturer # PA1305
  • Anixter #284306
Copper Type: CRIMP
Fiber Type: CRIMP
RF Coax Type: CRIMPER
Type: COPPER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items