Select Country and Language Europe, Middle East & Africa / English
Change Country
PA1543 | GREENLEE

GREENLEE | PA1543 | LAN ProNavigator Tester and Remote, 2 RJ45 Patch cords, 2 Belt clips, Battery

  • Manufacturer # PA1543
  • Anixter #270869
Type: BASIC TESTERS
Description

LAN ProNavigator test set (main & remote), 2 RJ45 patch cords, 2 belt clips, 12 oz.(342 g), standard 9V battery. For use with Tone Probes to locate Cables.

Features
  • Simple PASS/FAIL test results in one second allows technicians to quickly move on to the next test site
  • Generates oscillating audio tone for use with tone probes to locate cables
  • Tests data and telephone cables up to 320 feet (100 meters) for proper pairing for EIA/TIA-568A, EIA/TIA-568B, Token Ring, 10 Base T, and common Category 5 configurations
  • Tests unshielded UTP and shielded STP data cable
  • Detects good connections, open connections, crossed wires and split pairs
  • Tests common BNC connected 50 nd 75 ohm coaxial cables up to 320 feet (100 meters) for continuity
  • Tests coaxial cable types RG58, RG59, RG6, RG6 Quad, Belden 8281, RG8, RG11 and more
  • Belt clips provided and lanyard holes embedded in case to attach to belt or wrist
  • Features low batery test and auto-off function to preserve battery life
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items