PA1574 | GREENLEE

GREENLEE | PA1574 | Cable Check - Lan

  • Manufacturer # PA1574
  • Anixter #289542
Type: ETHERNET LAN TESTER
Description

Includes : 2 RJ45 Patch Cords And 9 V Battery; Sub Brand : Cable-Check; Testing Range : 1650.000 FT (500.000 MR); Type : LAN Cable Check

Features
  • Identifies cross-over telephone connections
  • Automatically scans when cables connected and unit turned on
  • Two scan speeds: fast or slow
  • Maps connector and cable pin out
  • Tests cables up to 1,650' or 500 m
  • Also tests RJ11 connections using an RJ11 adapter (not included)
  • 2, RJ45 patch cords and 9Vbattery included
  • Contained in a durable nylon carrying case with belt loop
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items