Select Country and Language Europe, Middle East & Africa / English
Change Country
PA1600 | PALADIN TOOLS

PALADIN TOOLS | PA1600 | 1600-Series Crimper Frame Only without Die Set

  • Manufacturer # PA1600
  • Anixter #280272
Copper Type: CRIMP
Fiber Type: CRIMP
RF Coax Type: CRIMPER
Type: COPPER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items