PA1907 - GREENLEE - EXTRACTOR TOOL FOR BNC, | Anixter
PA1907 | GREENLEE

GREENLEE | PA1907 | EXTRACTOR TOOL FOR BNC, 8 INCH FOR BNC CONNECTOR EXTRACTION FROM HIGH DENSITY PANELS

  • Manufacturer # PA1907
  • Anixter #251262
Copper Type: CRIMP
RF Coax Type: CRIMPER
Type: RF/COAX
Description

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items