Select Country and Language Europe, Middle East & Africa / English
Change Country
PA1912 | PALADIN TOOLS

PALADIN TOOLS | PA1912 | DATACOMM SCISSORS & KNIFE KIT CONTAINS: UTILITY KNIFE & DATACOMM SCISSORS IN LEATHER BELT POUCH

  • Manufacturer # PA1912
  • Anixter #277700
Height / Depth: NONE
Length: NO LENGTH
Product Type: KNIFE - UTILITY
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items