PA2039 | GREENLEE

GREENLEE | PA2039 | 1300/8000 SERIES N-TYPE COAX DIE FOR "N" TYPE: RG8 RG11 RG213 RG216 COAX CABLE

  • Manufacturer # PA2039
  • Anixter #277677
Height / Depth: NONE
Length: NO LENGTH
Product Type: PLIERS - WIRE CRIMPING
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items