Select Country and Language Europe, Middle East & Africa / English
Change Country
PA2040 | PALADIN TOOLS

PALADIN TOOLS | PA2040 | 1300/8000 SERIES INSULATED TERMINAL DIE FOR INSULATED STANDARD COMMERCIAL TERMINALS & LUGS 22-12AWG

  • Manufacturer # PA2040
  • Anixter #283799
Copper Type: CRIMP
Fiber Type: CRIMP
RF Coax Type: CRIMPER
Type: COPPER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items