Select Country and Language Europe, Middle East & Africa / English
Change Country
PA2064 | GREENLEE

GREENLEE | PA2064 | CrimpALL Interchangeable Die Sets for Modular Plugs

  • Manufacturer # PA2064
  • Anixter #270888
Type: COPPER
Specifications
  • Application: For Modular Plugs
  • Cable Type: RJ45 - 8P8C (8 Pin)
  • Connection: Flat/Round, Solid/Stranded
  • Crimp Size: RJ45 Unkeyed AMP
  • Package: Blister
  • Sub Brand: CrimpALL
  • Type: Interchangeable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items