Select Country and Language Europe, Middle East & Africa / English
Change Country
PA2648 | PALADIN TOOLS

PALADIN TOOLS | PA2648 | 1300/8000 SERIES HDTV MINI-COAX DIE FOR HDTV SMA, TRUE 75OHM BNC/TNC, MINIUHF: RG174 RG59 RG62 MINI-COAX

  • Manufacturer # PA2648
  • Anixter #277666
Height / Depth: NONE
Length: NO LENGTH
Product Type: PLIERS - WIRE CRIMPING
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items