PA2653 | PALADIN TOOLS

PALADIN TOOLS | PA2653 | 1300/8000 SERIES MINI-COAX DIE FOR SMA SMB MINI59 BNC/TNC MINIUHF: RG58 MINI59 RG174 & SMALL COAX

  • Manufacturer # PA2653
  • Anixter #277679
Height / Depth: NONE
Length: NO LENGTH
Product Type: PLIERS - WIRE CRIMPING
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items