Select Country and Language Europe, Middle East & Africa / English
Change Country
PA3592 | PALADIN TOOLS

PALADIN TOOLS | PA3592 | IMPACT PUNCHDOWN TOOL FOR 110 IDC TERMINATION PANELS

  • Manufacturer # PA3592
  • Anixter #282199
Height / Depth: NONE
Length: NO LENGTH
Product Type: PUNCH DOWN TOOL
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items