PA4941 | GREENLEE

GREENLEE | PA4941 | GripPack SurePunch Pro Technician's Kit

  • Manufacturer # PA4941
  • Anixter #312713
Description

Molded specifically to hold the following Paladin Tools: Data SureStrip UTP/STP & flat satin phone cutter/stripper, Datacomm scissors with serrated blades & ergonomic handles, Punchdown tool - either the ergonomic SurePunch Pro or the original SurePunc h PDT, Mini-MagLite or SurePunch Pro detachable LED, and a Sharpie marker.

Features
  • Easy-on, easy off with new quick-release belt clip
  • Belt clip swivels so the holster moves with you and the tools stay out of your way
  • Form fitted PVC material ensures that tools don't fall out - even if you drop your kitor they are upside down
Specifications
  • Includes: PA4940 GripPack Tool Holder, PA1116 Data SureStrip UTP/STP & Flat Satin Cutter/Stripper, PA1931 Datacomm Scissors, PA4571 Reversible 110/66 Blade, PA3589 SurePunch Pro PDT punchdown tool handle, PA4599 SurePunch Pro detachable LED light & bat teries, Maglight with 2AA batteries, Black Sharpie pen
  • Material: PVC
  • Number Of Pieces: 8
  • Size: 8.250 in. (210 mm) Height x 2.800 in. (72 MM) Width x 3.430 in. (87 MM) Depth
  • Sub Brand: GripPack SurePunch
  • Weight: 30.400 OZ (862.000 G)
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items