PA6520 | PALADIN TOOLS

PALADIN TOOLS | PA6520 | POWERPLAY PT540 30TOOLS-IN-ONE110 PUNCHDOWN / STRIP UTP CABLSCREW/CUT/HOOK

  • Manufacturer # PA6520
  • Anixter #338226
Height / Depth: NONE
Length: NO LENGTH
Product Type: MULTITOOL
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items