Select Country and Language Europe, Middle East & Africa / English
Change Country
PA6575 | PALADIN TOOLS

PALADIN TOOLS | PA6575 | POWER BLADE

  • Manufacturer # PA6575
  • Anixter #406466
Drive / Blade: BLADE - TWO NOTCH
Grade: DUTY - GENERAL PURPOSE
Height / Depth: 140G
Length: 10MM
Material: ALUMINIUM
Product Type: KNIFE - BLADE - TRIMMING
Size / Capacity: CAT 5
Width / Diameter: 140G
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items