PA8000 - GREENLEE - CrimpALL Frame, Clamshell | Anixter
PA8000 | GREENLEE

GREENLEE | PA8000 | CrimpALL Frame, Clamshell

  • Manufacturer # PA8000
  • Anixter #277661
Height / Depth: NONE
Length: NO LENGTH
Product Type: WRENCH - ADJUSTABLE
Size / Capacity: 1
Width / Diameter: NONE
Description

CrimpALL 8000 Crimper - Frame-only.

Features
  • Ultra-smooth, fully ratcheting crimp cycle with built-in safety release
  • Interchangeable die sets of heat-treated steel for long life
  • Soft, rubber-embedded handles
  • Long-lasting tool that delivers over 50,000 crimp cycles
  • Rugged, double-plated jaw desi to increase life span
  • Lifetime warranty on tool, 1-year on die sets
  • Angled head to prevent awkward wrist bending during operation
  • Reduced handle grip distance makes it easy for both small and large hands
  • Higher crimp force produced with less hand foe so hand doesn't tire as quickly
  • No breakover hand force -the effort required by most crimpers to make the last click at the end of the cycle to complete the crimp - the CrimpALL does the work
  • Manufactured using the newest fine blanking technologies
  • ZI-Change die screws make changing dies quick and easy- no screwdriver required
Specifications
  • Handle Type: Rubber Embedded
  • Overall Length: 9.840 in. (250.000 mm)
  • Package: Clamshell Pack
  • Replacement Part:
  • PA2303 Replacement EZI-Change die screws (2)
  • PA2306 Replacement fixed die screws (2)
  • Sub Brand: CrimpALL
  • Weight: 21.000 OZ (600.000 GM)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items