Select Country and Language Europe, Middle East & Africa / English
Change Country
PA901014 | PALADIN TOOLS

PALADIN TOOLS | PA901014 | All-In-One Ultra Crimper AMP for AMP RJ45, RJ11/12, RJ22 Plugs

  • Manufacturer # PA901014
  • Anixter #270937
Description

Cuts & Strips Flat Satin Phone Cable. Crimps 4-Position RJ22 Handset, 4 and 6-Position RJ11/RJ12 Connectors, 8-Position RJ45 (Non-Keyed), 8-24 AWG (0.080 - 0.200 SQ-MM) Telephone and Data Cables, 6-Position RJ11-DEC Offset Type Connectors.

Features
  • 4 crimp functions with a single tool without changing dies
  • Embedded cable cutter and stripper
  • Advanced ratchet system
  • Precision die-cast aluminum head
Specifications
  • Cable Type: RJ11/RJ12, RJ22, RJ45
  • Crimping Range: 28-24 AWG
  • Material: Die-Cast Aluminum Head
  • Overall Length: 8.070 in. (205.000 mm)
  • Replacement Part: PA2530 Replacement Blade Kit
  • Type: All in. One Ultra, Telephone
  • Weight: 19 OZ (525.000 G)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items