Select Country and Language Europe, Middle East & Africa / English
Change Country
PA906001 | PALADIN TOOLS

PALADIN TOOLS | PA906001 | FiberReady Tool Kit

  • Manufacturer # PA906001
  • Anixter #376906
Type: FIBER
Description

This kit contains an assortment of cable sliters, strippers and Kevlar cutters to prep fiber optic cable along with our 1600 Series premium crimper with interchangeable dies.

Kit includes:
- PA1511 Kevlar Cutter
- PA1171 ProGrip 5-in-1 Fiber Optic Stripper
- PA1822 Universal Cable Stripper
- PA1600 1600 Series Crimp Frame
- PA2044 STII Type Die Set
- PA2664 SMA/SMB/FC/BICONIC Die Set
- PA2668 SC And ST Die Set
- Zippered Portfolio Case With Handles

For Replacement Parts see: PA1511 Kevlar Cutter, PA1171 ProGrip 5-in-1 Fiber Optic Stripper, PA1822 Universal Cable Stripper, PA1600 1600 Series Crimp Frame, PA2044 STII Type Die Set, PA2664 SMA/SMB/FC/BICONIC Die Set, PA2668 SC And ST Die Set

Size : 11.700 IN (297.000 MM) Width x 8.200 IN (208.000 MM) Length x 3.300 IN (84.000 MM) Depth

Weight : 3.100 LB (1.410 KG)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items